Motion
10118418
Winter Hard Hat Liner - Flame Resistant, Bright Yellow Color, Universal Size
Mi Item #05103233
MFR #10118418
Price$22.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Winter Hard Hat Liner - Flame Resistant, Bright Yellow Color, Universal Size
Mi Item #05103233
MFR #10118418

Mfr description
10118418 LINER VGD HAT-CAP COVER KNIT
  • 100% acrylic
  • Bright yellow-green for greater visibility
  • Full face tube mounts under or over brim of MSA caps or hats, covering ears, mouth, cheeks and neck
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.30/each

Specifications

Dimensions

  • Length
    Long Neck
  • Size
    Universal

Details

  • Color
    Bright Yellow
  • Flame Resistant
    Flame Resistant
  • Material
    Acrylic
  • Product Type
    Hard Hat Winter Liners
  • Type
    Underneath Hard Hat
  • UPC_NO
    641817026311
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)