Specifications
Details
- Connection TypeSnap-Tite
- MaterialStainless Steel
- Standards MetNIOSH
- System TypeSAR Systems
- TypeQuick-Disconnect Socket Assembly
- UPC_NO4032792244559
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)