Motion
455019
SAR Systems Quick-Disconnect Socket Assembly - RescueAire, Versa-Hood Series Compatibility, Standards Met: MSHA, NIOSH
MI ITEM #05103293
MFR #455019
Price$180.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAR Systems Quick-Disconnect Socket Assembly - RescueAire, Versa-Hood Series Compatibility, Standards Met: MSHA, NIOSH
MI ITEM #05103293
MFR #455019

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$180.29/each

Specifications

Details

  • Connection Type
    Snap-Tite
  • Material
    Aluminum
  • Series/System Compatibility
    RescueAire, Versa-Hood
  • Standards Met
    MSHA, NIOSH
  • System Type
    SAR Systems
  • Type
    Quick-Disconnect Socket Assembly
  • UPC_NO
    4032792243750

Overview

Mfr description
455019 SOCKET ASSY FEMALE QDISC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought