Specifications
Dimensions
- SizeMedium
Details
- Facepiece MaterialSilicone
- IncludesNose Cup
- NIOSH Approval42 CFR 84
- Papr Sar CompPAPR
- SeriesMMR Facepieces
- TypeFull Face
- UPC_NO4032792291058
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)