Overview
Mfr description
791923 LENS FILTER PLATE PLYCRB SHD
Specifications
- TypeCover Plate
- Window Dimensions2 x 4-1/4 in
- Product LineSightgard
- Lens Shade5
- Window MaterialPolycarbonate
- Window Height2 in
- Window Width4-1/4 in
- Approval Listing RegulationsANSI Z87.1
- UPC_NO4032792247987
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data