Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Arcsafe Cross-Over Harness - Nylon Webbing Material, Back, Side D-Ring Location, Quick-Connect Leg Strap, X-Small Size, 400 lb Weight Capacity
MI ITEM #05103504
MFR #10074563

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
10074563 HARN ARCSAFE NY CROV QFLS 2SD

Specifications

  • Style Application
    Cross-Over
  • Size
    X-Small
  • D Ring Locations
    Back, Side
  • Capacity
    400 lb
  • Leg Strap Buckle
    Quick-Connect
  • Harness Material
    Nylon Webbing
  • Arc Flash Or Heat Protection
    Arc Flash Protection
  • High Visibility Or Reflective
    No
  • Padding Or Lining
    No Padding
  • Standards Met
    ANSI A10.32, ANSI Z359.1, ASTM F887-05, CSA Z259.10-M90 Class A, CSA Z259.10-M90 Class D, CSA Z259.10-M90 Class L, CSA Z259.10-M90 Class P, OSHA 1910.66, OSHA 1926.502

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text