Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Altair Portable Single-Gas Detector - Carbon Monoxide, Lithium Battery
MI ITEM #05103518
MFR #10076722

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
10076722 DET ALTPRO SGLGAS CO L100 H300

Specifications

  • Type
    Single-Gas Detector
  • Gas Monitored
    Carbon Monoxide
  • Measurement Range
    Carbon Monoxide - 0 to 1500 ppm
  • Alarm Type
    Audible, Vibration, Visual
  • Display Type
    LCD
  • Alarm Decibel Rating
    95 dB
  • Overall Height
    3.4 in
  • Overall Width
    2 in
  • Overall Depth
    1 in
  • Battery Type
    Lithium
  • Operating Temperature Range
    -20 to 50 °C
  • Standards Met
    ATEX II 2G, Class I, Class II, Div. 1, Group G, Groups ABCD
  • Alarm Level
    Carbon Monoxide - 100 ppm, Carbon Monoxide - 300 ppm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought