Specifications
Details
- Facepiece MaterialSilicone
- Filter TypeFilter Not Included
- NIOSH ApprovalNIOSH Approval
- SeriesAdvantage 4000
- Strap MaterialRubber
- TypeFull Face
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)