Motion
10082683
Anchorage Connector Extension - Wire Rope, 12 ft Long
Mi Item #05103562
MFR #10082683
Price$174.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Anchorage Connector Extension - Wire Rope, 12 ft Long
Mi Item #05103562
MFR #10082683

Mfr description
10082683 ANCHOR CONNECTOR EXT 1/4" CBL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$174.98/each

Specifications

Dimensions

  • Length
    12 ft
  • Line Width Or Diameter
    1/4 in

Details

  • Material
    Wire Rope
  • Type
    Anchorage Connector Extension
  • UPC_NO
    4032792264137
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)