Motion
10115828
Hard Hat Accessory - Hard Hat Compatibility: MSA V-Gard Protective Caps, MSA V-Gard Protective Hats
MI ITEM #05103581
MFR #10115828
Your Price$15.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat Accessory - Hard Hat Compatibility: MSA V-Gard Protective Caps, MSA V-Gard Protective Hats
MI ITEM #05103581
MFR #10115828

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.13/each(List $17.40)

Overview

Mfr description
10115828 CHIN PROTECTOR VGARD
  • Works with select V-Gard Nitrometers to help provide extra protection from impact and splash hazards to face and neck
  • Standard chin protectors are made of opaque material that ensures safety and standards compliance with clear, tinted, shaded and coated V-Gard visors
  • Compact, lightweight design provides additional protection between chin and neck area

Specifications

  • Additional Details
    3.82" Height
  • Hard Hat Compatibility
    MSA V-Gard Protective Caps, MSA V-Gard Protective Hats
  • Color
    Black
  • UPC_NO
    641817025802
  • Length
    8.3860 in
  • Width
    5.5910 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text