Motion
10042793
Residential Anchorage Strap - Polyester, 3 ft Long, 5000 lb Capacity
Mi Item #05103599
MFR #10042793
Price$14.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Residential Anchorage Strap - Polyester, 3 ft Long, 5000 lb Capacity
Mi Item #05103599
MFR #10042793

Mfr description
10042793 STRAP ANCHOR 3' POINTGUARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.93/each

Specifications

Dimensions

  • Length
    3 ft

Details

  • Capacity
    5000 lbs
  • End Connections
    Sewn Loop
  • Material
    Polyester
  • Standards Met
    ANSI A10.14, ANSI Z359.1, OSHA
  • Type
    Residential Anchorage Strap
  • UPC_NO
    4032792251021
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)