Motion
10082234
Hard Hat - White Color
Mi Item #05103640
MFR #10082234
Price$80.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat - White Color
Mi Item #05103640
MFR #10082234

Mfr description
10082234 HAT VGARD FAS-TRAC WHITE W/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.09/each

Specifications

Details

  • Additional Details
    Standards: ANSI | ISEA Z89.1-2014 | CAN | CSA Z94.1-2015
  • ANSI Rating
    ANSI, ISEA Z89.1-2014
  • Color
    White
  • Construction
    Cap Style
  • Description Keyword
    Cap Style
  • Product Line
    V-Gard
  • Product Types
    Cap Style
  • Side Slots
    Yes
  • Standards Met
    ANSI, CAN, CSA Z94.1-2015, ISEA Z89.1-2014
  • Type
    Cap Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)