Motion
10099413
Hard Hat - Ratchet Adjustment, Orange Color
Mi Item #05103671
MFR #10099413
Price$39.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat - Ratchet Adjustment, Orange Color
Mi Item #05103671
MFR #10099413

Mfr description
10099413 CAP SMOOTHDOME ASSY 4PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.72/each

Specifications

Details

  • Accessories Included
    4 Point Suspension, Ratchet
  • Additional Details
    Adjuster: Ratchet
  • Adjuster Type
    Ratchet
  • Adjustment Type
    Ratchet
  • ANSI Rating
    ANSI, ISEA Z89.1-2014
  • Band Type
    Ratchet
  • Color
    Orange
  • Construction
    Cap Style
  • Description Keyword
    Cap Style
  • Includes
    4 Point Ratchet Suspension
  • Product Line
    SmoothDome
  • Product Types
    Cap Style
  • Side Slots
    Yes
  • Standards Met
    ANSI, CAN, CSA Z94.1-2015, ISEA Z89.1-2014
  • Suspension Type
    4-Point Ratchet
  • Type
    Cap Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)