Motion
10107814
Filter & Regulator Panel - 4 Outlets, Max Airflow: 50 ft³/min
MI ITEM #05103718
MFR #10107814
List Price$11,050.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Filter & Regulator Panel - 4 Outlets, Max Airflow: 50 ft³/min
MI ITEM #05103718
MFR #10107814

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,050.41/each for your price

Overview

Mfr description
10107814 BOX FILTRATION 50 CFM SNAPTITE

Specifications

  • Type
    Filter & Regulator Panel
  • Number Of Outlets
    4
  • Maximum Air Flow
    50 cfm
  • Co Monitor Included
    CO Monitor Included
  • Mounting
    Portable
  • Max Pressure To Panel
    125 psi
  • Overall Dimensions
    16-3/4 H x 23-1/2 W x 8-1/2 D in
  • UPC_NO
    4032792254473
  • Includes
    Protective Case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text