Specifications
Dimensions
- SizeSmall
Details
- Facepiece MaterialNitrile
- IncludesNose Cup
- NIOSH Approval42 CFR 84
- Papr Sar CompPAPR
- SeriesMMR Facepieces
- TypeFull Face
- UPC_NO641817013298
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)