Motion
10113329
SAR Systems Quick-Disconnect Plug - Standards Met: NIOSH 42 CFR Part 84
MI ITEM #05103749
MFR #10113329
Price$88.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAR Systems Quick-Disconnect Plug - Standards Met: NIOSH 42 CFR Part 84
MI ITEM #05103749
MFR #10113329

Mfr description
10113329 PLUG HANSEN QD .5 INCH MALE N
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.63/each

Specifications

Dimensions

  • Thread Size
    1/2 Male NPT in

Details

  • Connection Type
    Hansen
  • Standards Met
    NIOSH 42 CFR Part 84
  • System Type
    SAR Systems
  • Type
    Quick-Disconnect Plug
  • UPC_NO
    641817050453

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)