Specifications
Details
- MaterialNeoprene
- Part Number Compatibility13F-473, 13F-474, 13F-475, 13F-476, 13F-526
- Series/System CompatibilityFireHawk
- Standards MetMSHA, NIOSH, OSHA
- System TypeSAR Systems
- TypeManifold Assembly
- UPC_NO4032792295452
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)