Motion
10048889
Calibration Gas - Methane - 2.5%, Oxygen - 15%, Hydrogen Sulfide - 20 ppm Content, 58 L Capacity, 500 psi Pressure, Aluminum Cylinder
Mi Item #05103783
MFR #10048889
Price$1,217.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Calibration Gas - Methane - 2.5%, Oxygen - 15%, Hydrogen Sulfide - 20 ppm Content, 58 L Capacity, 500 psi Pressure, Aluminum Cylinder
Mi Item #05103783
MFR #10048889

Mfr description
10048889 CYLINDR:DOT39 2.5%CH4 15%O2 20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,217.81/each

Specifications

Details

  • Background Gas
    Nitrogen
  • Cylinder Material
    Aluminum
  • Description
    2.50 % CH4, 15.0 % O2, 20 ppm H2S in 58 L RP cylinder
  • Gas Contents
    Methane - 2.5%, Oxygen - 15%, Hydrogen Sulfide - 20 ppm
  • Max Pressure
    500 psi
  • Product Types
    Calibration Gas Cylinder
  • Series / Type
    RP
  • Standards Met
    DOT39, NIST Calibration Certificate
  • Volume Capacity
    58 L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)