Motion
10048888
Calibration Gas - Methane - 2.5%, Oxygen - 15%, Hydrogen Sulfide - 20 ppm, 34 L, 500 psi
Mi Item #05103784
MFR #10048888
Price$825.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Calibration Gas - Methane - 2.5%, Oxygen - 15%, Hydrogen Sulfide - 20 ppm, 34 L, 500 psi
Mi Item #05103784
MFR #10048888

Mfr description
10048888 GAS 34L 2.5% CH4 15% O2 20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$825.55/each

Specifications

Details

  • Background Gas
    Nitrogen
  • Cylinder Material
    Aluminum
  • Gas Contents
    Methane - 2.5%, Oxygen - 15%, Hydrogen Sulfide - 20 ppm
  • Max Pressure
    500 psi
  • Standards Met
    NIST Calibration Certificate
  • Volume Capacity
    34 L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)