Motion
10048890
Calibration Gas - Methane - 2.5%, Oxygen - 15%, Hydrogen Sulfide - 20 ppm, Carbon Monoxide - 60 ppm, 58 L, 500 psi
MI ITEM #05103785
MFR #10048890
Price$1,217.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Calibration Gas - Methane - 2.5%, Oxygen - 15%, Hydrogen Sulfide - 20 ppm, Carbon Monoxide - 60 ppm, 58 L, 500 psi
MI ITEM #05103785
MFR #10048890

Mfr description
10048890 GAS 58L 2.5%CH4 15% O2 20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,217.81/each

Specifications

Details

  • Background Gas
    Nitrogen
  • Cylinder Material
    Aluminum
  • Gas Contents
    Methane - 2.5%, Oxygen - 15%, Hydrogen Sulfide - 20 ppm, Carbon Monoxide - 60 ppm
  • Max Pressure
    500 psi
  • Standards Met
    NIST Calibration Certificate
  • Volume Capacity
    58 L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)