Motion
10049056
Calibration Gas - Methane - 2.50%, Oxygen - 15%, Carbon Monoxide - 60 ppm Content, 34 L Capacity
Mi Item #05103789
MFR #10049056
Price$825.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Calibration Gas - Methane - 2.50%, Oxygen - 15%, Carbon Monoxide - 60 ppm Content, 34 L Capacity
Mi Item #05103789
MFR #10049056

Mfr description
10049056 GAS 34L 2.5% CH4 15% O2 60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$825.55/each

Specifications

Details

  • Description
    GAS, 34L, 2.5% CH4, 15% O2, 60 PPM CO
  • Gas Contents
    Methane - 2.50%, Oxygen - 15%, Carbon Monoxide - 60 ppm
  • Product Types
    Calibration Testing Gas
  • Series / Type
    Calibration Testing Gas
  • Standards Met
    ISO 17025, ISO 17034, ISO 9001
  • Volume Capacity
    34 L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)