Motion
710566
Calibration Gas - Methane - 2.5%, Oxygen - 15%, Carbon Monoxide - 60 ppm, 552 L, 2200 psi
MI ITEM #05103791
MFR #710566
List Price$1,623.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Calibration Gas - Methane - 2.5%, Oxygen - 15%, Carbon Monoxide - 60 ppm, 552 L, 2200 psi
MI ITEM #05103791
MFR #710566

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,623.20/each for your price

Overview

Mfr description
710566 GAS 552L 2.5% CH4 15% O2 60

Specifications

  • Gas Contents
    Methane - 2.5%, Oxygen - 15%, Carbon Monoxide - 60 ppm
  • Volume Capacity
    552 L
  • Background Gas
    Nitrogen
  • Max Pressure
    2200 psi
  • Cylinder Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text