Overview
Mfr description
SRB675009 BAG STORAGE FOR FP675-009
Specifications
- TypeEquipment Carrying Bag
- ColorBlack
- Length12 in
- Part Number CompatibilityFP675-009
- Width8-1/2 in
- Height2 in
- MaterialNylon
- UPC_NO641817016817
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data