Specifications
Details
- ANSI RatingANSI, ISEA Z89.1-2014
- ColorBlack
- ConstructionCap Style
- Description KeywordCap Style
- Product LineV-Gard
- Product TypesCap Style
- Side SlotsYes
- Standards MetANSI, CAN, CSA Z94.1-2015, ISEA Z89.1-2014
- TypeCap Style
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)