Specifications
Dimensions
- Diameter2-1/2 in
Details
- Item TypeStandoff Plate and Adjuster Plate Mounting Assembly
- MaterialSteel
- Series/SystemDyna-Glide
- Standards MetOSHA
- System TypeRail
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)