Motion
506392
Dyna-Glide Ladder Safety System - Rail, Dyna-Glide
Mi Item #05103837
MFR #506392
Price$566.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dyna-Glide Ladder Safety System - Rail, Dyna-Glide
Mi Item #05103837
MFR #506392

Mfr description
506392 BRACKET STANDOFF TWIN ARM&ADJ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$566.61/each

Specifications

Dimensions

  • Diameter
    64 mm

Details

  • Item Type
    Twin Arm Plate and Adjuster Plate Mounting Assembly
  • Material
    Steel
  • Series/System
    Dyna-Glide
  • Standards Met
    OSHA
  • System Type
    Rail
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)