Overview
Mfr description
481742 CRTDG PROT LENS .12" THICK 12
Specifications
- System TypeSAR Systems
- TypeLens Cartridge
- Series/System CompatibilityAbrasi-Blast
- MaterialFoam
- Standards MetMSHA, NIOSH
- UPC_NO4032792257771
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data