Motion
818347
Half & Full Facepiece Filter - 2, Organic Vapor, N95, Black Color
Mi Item #05103865
MFR #818347
Price$18.94/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Half & Full Facepiece Filter - 2, Organic Vapor, N95, Black Color
Mi Item #05103865
MFR #818347

Mfr description
818347 FILTERS FLEXIBLE N95/OV/OZONE 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.94/pk

Specifications

Dimensions

  • Height
    0.8270 in, 21 mm
  • Length
    5.0000 in, 127 mm
  • Overall Height
    0.8270 in, 21 mm
  • Overall Length
    5.0000 in, 127 mm
  • Package Size
    2
  • Weight
    112 g, 3.951 oz
  • Width
    8.3460 in, 212 mm

Details

  • Additional Details
    Contaminant Type: Organic Vapor | Contaminant Type: Ozone | Package Quantity: 2
  • Aerosol Type
    N95
  • Application
    Organic Vapor and Ozone
  • Branding
    MSA
  • Cartridge Type
    N95 Filter
  • Color Code
    Black
  • For Use With
    Advantage Flexi-Filters
  • Hazard Type
    N95 Particulate, Organic Vapor, Ozone
  • Manufacturer Stock Number
    818347
  • NIOSH Approval
    42 CFR Part 84
  • Niosh Classification
    N95
  • Product Line
    Advantage
  • Product Types
    Particulate Filter
  • Protection Type
    Organic Vapor
  • Series
    Advantage
  • Series Compatibility
    Advantage
  • Specifications Met
    NIOSH Approved
  • Type
    Filter
  • UPC_NO
    4032792260238
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)