Motion
SFPLS350070
Ladder Safety System - Cable, 20 m, Sure Climb
MI ITEM #05103895
MFR #SFPLS350070
List Price$1,719.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ladder Safety System - Cable, 20 m, Sure Climb
MI ITEM #05103895
MFR #SFPLS350070

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,719.27/each for your price

Overview

Mfr description
SFPLS350070 LADDER SYS SURE-CLIMB 70 FT

Specifications

  • System Type
    Cable
  • Length
    20 m
  • Series/System
    Sure Climb
  • Material
    Steel
  • Number Of Cable Guides
    1
  • Number Of Rung Clamps
    8
  • Standards Met
    AS/NZS 1891.3:1997
  • Diameter
    8 mm
  • Item Type
    Vertical Rail

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought