1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MSA SAFETY SALES LLC
SFPLS350030
Ladder Safety System - Cable, 10 m, Sure Climb
MI ITEM #
05103898
MFR #
SFPLS350030
Price
$1,233.67
/each
Qty
Add to Cart
Previous Page
Home
Safety
Fall Protection
Harnesses
Ladder Safety Systems
MSA SAFETY SALES LLC SFPLS350030
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MSA SAFETY SALES LLC
SFPLS350030
Ladder Safety System - Cable, 10 m, Sure Climb
MI ITEM #
05103898
MFR #
SFPLS350030
Mfr description
SFPLS350030 LADDER SYS SURE-CLIMB 30 FT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,233
.67
/each
Add to Cart
Specifications
Dimensions
Diameter
8 mm
Length
10 m
Details
Item Type
Vertical Rail
Material
Steel
Number Of Cable Guides
1
Number Of Rung Clamps
8
Series/System
Sure Climb
Standards Met
AS/NZS 1891.3:1997
System Type
Cable
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items