Specifications
Details
- Color CodeBlack/Pink
- Filter TypeP100
- Product LineAdvantage
- Protection TypeOrganic Vapor
- Series CompatibilityAdvantage
- Standards MetNIOSH
- TypeCartridge/Filter Combination
- UPC_NO4032792126589
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)