Specifications
Details
- Color CodeBlack/Magenta
- NIOSH Approval42 CFR Part 84, TC-14G-0279
- Product LineAdvantage
- Protection TypeOrganic Vapor
- Series CompatibilityAdvantage 3100, Advantage 4000
- TypeFilter
- UPC_NO641817025574
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)