Specifications
Details
- Accessories Included1-Touch Suspension
- Additional DetailsAccessory Slots: Slotted
- Adjuster Type1-Touch
- Adjustment Type1-Touch
- ANSI RatingANSI, ISEA Z89.1-2014
- Band Type1-Touch
- ColorOrange
- ConstructionFull Brim
- Description KeywordFull Brim
- Includes1-Touch Suspension
- Product LineV-Gard
- Product TypesFull Brim
- Side SlotsYes
- Standards MetANSI, CAN, CSA Z94.1-2015, ISEA Z89.1-2014
- Suspension Type1-Touch
- TypeFull Brim
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)