Motion
10116928
Altair Portable Multi-Gas Detector - Carbon Monoxide, Combustible, Hydrogen Sulfide, Oxygen, Lithium-Ion Battery
Mi Item #05104025
MFR #10116928
Price$8,060.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Altair Portable Multi-Gas Detector - Carbon Monoxide, Combustible, Hydrogen Sulfide, Oxygen, Lithium-Ion Battery
Mi Item #05104025
MFR #10116928

Mfr description
10116928 KIT:ALT5X W/PRB COLOR LEL/O2/C
  • Sensor response and clear times in less than 15 seconds for most common sensor configurations
  • Bump test in less than 15 seconds for most common sensor configurations
  • Span calibration time of 60 seconds for most common sensor configurations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8,060.18/each

Specifications

Details

  • Alarm Type
    Audible, Vibration, Visual
  • Battery Type
    Lithium-Ion
  • Display Type
    LCD
  • Gas Monitored
    Carbon Monoxide, Combustible, Hydrogen Sulfide, Oxygen
  • Measurement Range
    Combustible - 0 to 100% LEL, Oxygen - 0 to 30% Vol., Carbon Monoxide - 0 to 2000 ppm, Hydrogen Sulfide - 0 to 200 ppm
  • Standards Met
    MSHA, ANZEx Australia/New Zealand - Test Safe Australia, ATEX Directive 94/9/EC, Canada CSA, IECEx - Test Safe Australia, ISO9001, USA/Canada ETL
  • Type
    Multi-Gas Detector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)