Overview
Mfr description
10113328 SOCKET HANSEN QD .5 INCH MALE
Specifications
- System TypeSAR Systems
- TypeQuick-Disconnect Socket
- Connection TypeHansen
- Thread Size1/2 Male NPT in
- Standards MetNIOSH 42 CFR Part 84
- UPC_NO641817050446
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data