Motion
460389
Hard Hat - Staz-On Adjustment, Natural Tan Color
Mi Item #05104221
MFR #460389
Price$275.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat - Staz-On Adjustment, Natural Tan Color
Mi Item #05104221
MFR #460389

Mfr description
460389 HAT SKULLGARD LB/CH STAZ-ON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$275.33/each

Specifications

Details

  • Accessories Included
    Cord Holder, Lamp Bracket, Staz-On Suspension
  • Additional Details
    Approvals: ANSI | ISEA Z89.1-2014
  • Adjuster Type
    Staz-On
  • Adjustment Type
    Staz-On
  • ANSI Rating
    ANSI, ISEA Z89.1-2014
  • Band Type
    Staz-On
  • Color
    Natural Tan
  • Construction
    Full Brim
  • Description Keyword
    Full Brim
  • Includes
    Staz-On Suspension, cord holder, lamp bracket
  • Product Line
    Skullgard
  • Product Types
    Full Brim
  • Standards Met
    ANSI, ISEA Z89.1-2014
  • Suspension Type
    Staz-On
  • Type
    Full Brim
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)