Motion
10113344
Filter & Regulator Panel - 4 Outlets, Max Airflow: 100 ft³/min
Mi Item #05104256
MFR #10113344
Price$14,480.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Filter & Regulator Panel - 4 Outlets, Max Airflow: 100 ft³/min
Mi Item #05104256
MFR #10113344

Mfr description
10113344 BREATHING AIR DIST. SYS BOX CO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,480.37/each

Specifications

Dimensions

  • Overall Dimensions
    20-3/4 H x 26-1/4 W x 9 D in

Details

  • Co Monitor Included
    CO Monitor Included
  • Includes
    Protective Case
  • Max Pressure To Panel
    125 psi
  • Maximum Air Flow
    100 cfm
  • Mounting
    Portable
  • Number Of Outlets
    4
  • Type
    Filter & Regulator Panel
  • UPC_NO
    4032792314252
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)