Specifications
Details
- Adjustment Type1-Touch
- ColorBlack
- Hard Hat CompatibilityMSA Thermalgard, MSA Topgard
- MaterialNylon
- Suspension Type4-Point
- UPC_NO641817014547
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)