Motion
10008179
Sightgard Safety Glasses - Scratch Resistant, Blue Lens, Blue Frame/Temple Color, Universal Size
Mi Item #05104281
MFR #10008179
Price$21.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sightgard Safety Glasses - Scratch Resistant, Blue Lens, Blue Frame/Temple Color, Universal Size
Mi Item #05104281
MFR #10008179

Mfr description
10008179 SPECTACLES ARCTIC BLUE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.41/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI/ISEA Z87.1-2010
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    Blue
  • Frame Style
    Framed
  • Frame Temple Color
    Blue
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Blue
  • Lens Color Family
    Blue
  • Metal Frame
    Non-Metal Frame
  • Product Line
    Arctic
  • Temple Adjustment
    Non-Adjustable Temples
  • Type
    Safety Glasses
  • UPC_NO
    641817003251
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)