Specifications
Dimensions
- SizeSmall
Details
- Cylinder MaterialAluminum
- Duration10 min
- Harness MaterialNylon
- Hood Resistance FeaturesChemical Resistant
- Product LinePremAire Cadet
- Standards MetNIOSH Approved
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)