Motion
10007049
Calibration Gas - Pentane - 0.35%, Oxygen - 19%, Carbon Monoxide - 100 ppm, Hydrogen Sulfide - 35 ppm, 58 L, 500 psi
MI ITEM #05104342
MFR #10007049
List Price$1,170.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Calibration Gas - Pentane - 0.35%, Oxygen - 19%, Carbon Monoxide - 100 ppm, Hydrogen Sulfide - 35 ppm, 58 L, 500 psi
MI ITEM #05104342
MFR #10007049

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,170.21/each for your price

Overview

Mfr description
10007049 GAS 58L 0.35%C5H12 19%O2 100PP

Specifications

  • Gas Contents
    Pentane - 0.35%, Oxygen - 19%, Carbon Monoxide - 100 ppm, Hydrogen Sulfide - 35 ppm
  • Volume Capacity
    58 L
  • Background Gas
    Nitrogen
  • Max Pressure
    500 psi
  • Cylinder Material
    Aluminum
  • Standards Met
    NIST Calibration Certificate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text