Specifications
Details
- Connection TypeHansen
- MaterialBrass
- Series/System CompatibilityAdvantage 4000
- Standards MetNIOSH
- System TypeSAR Systems
- TypeControl Valve
- UPC_NO4032792305823
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)