Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Earmuff - Over Head, 21 dB Noise Reduction Rating, White Cup Color
Mi Item #05104417
MFR #10087436

Mfr description
10087436 EARMUFF LEFT/RIGHT HEADBAND
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Details

  • Band Position
    Over Head
  • Cup Color
    White
  • Design Features
    Adjustable Headband
  • Noise Reduction Rating Nrr
    21 dB
  • UPC_NO
    7392749003194
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)