Motion
10049058
Gas Detector Sampling Line - Altair 5 Series/System
Mi Item #05104431
MFR #10049058
Price$402.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gas Detector Sampling Line - Altair 5 Series/System
Mi Item #05104431
MFR #10049058

Mfr description
10049058 SAMPLE LINE:PROBE AIR LINE TEF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$402.47/each

Specifications

Dimensions

  • Length
    3 m

Details

  • Material
    PTFE
  • Series/System
    Altair 5
  • Type
    Sampling Line
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)