Overview
Mfr description
479033 SNAPTITE ASSY FEMALE QD SST
Specifications
- System TypeSAR Systems
- TypeQuick-Disconnect Socket
- Connection TypeSnap-Tite
- MaterialStainless Steel
- Standards MetNIOSH
- UPC_NO4032792257658
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data