Overview
Mfr description
636473 SOCKET FEMALE QDISC FOSTER SST
Specifications
- System TypeSAR Systems
- TypeQuick-Disconnect Socket
- Connection TypeFoster
- Thread Size1/4 NPT in
- MaterialStainless Steel
- UPC_NO4032792259270
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data