Motion
10092034
PremAire Cadet Self-Contained Breathing Apparatus (SCBA) - 5 min, Full Facepiece
Mi Item #05104458
MFR #10092034
Price$4,048.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PremAire Cadet Self-Contained Breathing Apparatus (SCBA) - 5 min, Full Facepiece
Mi Item #05104458
MFR #10092034

Mfr description
10092034 PREMAIRE CADET ESCAPE 5 MIN NY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,048.08/each

Specifications

Dimensions

  • Size
    Small

Details

  • Cylinder Material
    Aluminum
  • Duration
    5 min
  • Harness Material
    Nylon
  • Headgear Material
    Nitrile
  • Headgear Type
    Full Facepiece
  • Hood Resistance Features
    Chemical Resistant
  • Product Line
    PremAire Cadet
  • Standards Met
    NIOSH Approved
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)