Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ultra Elite Full Face Respirator - Ultra Elite, Filter Not Included, Neither, Size: Large
MI ITEM #05104479
MFR #10024439

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
10024439 FCPC ASSY. ULTRAELITE PD LRG B

Specifications

  • Type
    Full Face
  • Filter Type
    Filter Not Included
  • Series
    Ultra Elite
  • Papr Sar Comp
    Neither
  • Includes
    Nose Cup
  • Facepiece Material
    Nitrile
  • Size
    Large
  • NIOSH Approval
    None
  • Strap Material
    SpeeD-ON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought