Motion
664XSR
Hard Hat - Postman Slide Adjustment, Composite Material, Red Color
Mi Item #05104501
MFR #664XSR
Price$846.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat - Postman Slide Adjustment, Composite Material, Red Color
Mi Item #05104501
MFR #664XSR

Mfr description
664XSR 664 MOLDED RED ESS GOGGLES FLNL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$846.89/each

Specifications

Details

  • Accessories Included
    Cairns ESS Goggles, Nomex Chinstrap, Nomex Earlap, Standard Flannel Liner
  • Additional Details
    Earlap: Nomex | Chinstrap: Nomex | Reflective: Lime | Yellow Reflexite
  • Adjuster Type
    Postman Slide
  • Adjustment Type
    Postman Slide
  • Band Type
    Postman Slide
  • Color
    Red
  • Description Keyword
    Composite Fire Helmet
  • Fabric Type
    Nomex
  • High Visibility
    Yes
  • Includes
    Cairns ESS Goggles, Nomex Chinstrap, Nomex Earlap, Standard Flannel Liner
  • Material
    Composite
  • Product Line
    Cairns Invader 664
  • Product Types
    Fire Helmet
  • Shell Material
    Composite
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)