Motion
10016757
Ultra Elite Full Face Respirator - Ultra Elite, Filter Not Included, Neither, Size: Large
MI ITEM #05104527
MFR #10016757
Price$1,036.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ultra Elite Full Face Respirator - Ultra Elite, Filter Not Included, Neither, Size: Large
MI ITEM #05104527
MFR #10016757

Mfr description
10016757 FCPIECE ULTRA ELITE W/APTR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,036.51/each

Specifications

Dimensions

  • Size
    Large

Details

  • Connection Type
    Threaded
  • Facepiece Material
    Silicone
  • Filter Type
    Filter Not Included
  • Includes
    Twin-Cartridge Adapter
  • NIOSH Approval
    42 CFR 84
  • Papr Sar Comp
    Neither
  • Series
    Ultra Elite
  • Standards Met
    EN 136 Class 3
  • Suspension
    5-Point
  • Type
    Full Face
  • UPC_NO
    4032792260795

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)